Beli regulator nitrogen di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Morris Two Stage Gas Regulator Harris (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
- SMITH EQUIPMENT Gas Regulator (Regulator Gas)Deskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- Body Material: Brass
- Chiyoda Seiki Nitrogen Regulator (Regulator Gas)Deskripsi:Designed for economy and popular applications.atribut:
- Maximum Working Inlet Pressure (kgf/cm²): 165
- Yamato Nitrogen Gas Regulator (Regulator Gas)atribut:
- Primary Side Working Pressure (MPa): 2 to 15
- Secondary Side Working Pressure (MPa): 0.2 to 0.99
- Daesung Regulator Nitrogenatribut:
- Use for: Nitrogen
- Muraku Nitrogen Regulator (Regulator Gas)atribut:
- Code Item: MRK NTRG
- Type: Single Stage Cylinder
- Inlet Pressure (psi/bar): 0-3500/0-250
- Outlet Pressure (psi/bar): 0-350/0-25
- Diameter Cylinder (mm): 64
- Diameter Pressure (mm): 60
- Body Material: Brass
- Inlet Connection (mm): M22x1.5
- Outlet Connection (mm): M16x1.5 + Hose Nipple
- Yamato Single Stage Reduction Regulator (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- Max Welder Argon Regulator (Regulator Las)Deskripsi:Argon regulator is a tool for adjusting the amount of gas pressure used for welding process with gas type Argon and Mix.atribut:
- Use for: Argon
- TURBOTORCH Gas RegulatorDeskripsi:These regulators control nitrogen flow through HVAC tubing to displace oxygen, which can lead to oxidation that forms on the inner surface of copper piping from high brazing temperatures during HVAC installations. They have a standard inlet connection (CGA) with flared-tube outlet connections.atribut:
- UNSPSC: 23171541
- Application: Purging
- Body Diameter (in): 2.3
- Body Material: Brass
- CGA Number: CGA 580
- Control Type: T-Handle
- Diaphragm Material: Neoprene
- For Gas Type: Nitrogen
- Gauge Diameter (in): 2
- Inlet Connection: CGA 580
- Inlet Connection Gender: Male
- Inlet Connection Size (in): 0.965-14
- Inlet Connection Type: NGO
- Inlet Pressure (Maximum) (psig): 3000
- Inlet Thread Direction: Right Hand
- Mounting Type: Cylinder
- Number of Stages: Single Stage
- Outlet Connection (in): 1/4 37° Flared Tube
- Outlet Connection Gender: Female
- Outlet Connection Size (in): 1/4-18
- Outlet Connection Type (°): 37 Flared Tube
- Outlet Pressure (Minimum) (psig): 0
- Regulator Series: 245
- Standards: TC Certified
- Voltage (V): 110
- Harris Gas Regulator (Regulator Gas)Deskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- Body Material: Brass
- Voltage (V): 110
- Morris Single Stage Gas Regulator Harris (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- Tasco Nitrogen Gas Regulator (Regulator Gas)atribut:
- Type: For Chisso blow
- Secondary Pressure (MPa): Gauge / 0-1 (0-10kgf/cm2)
- Primary Pressure (MPa): Gauge / 0-16 (0-160kgf / cm 2 )
- Adjustable Range of Pressure (MPa): Max. 0.5
- Adjustable Pressure Range (kgf/cm²): Max. 5
- TORA Oxygen Regulator (Regulator Las)atribut:
- Gas: Oxygen
- Model : 076 Yamato
- KRISBOW Alat Pengisi Nitrogen 220Vatribut:
- Nitrogen Tank Capacity (L): 50
- Air Inlet Pressure (Bar) (Psi): 6-8 (85-115)
- Compressor Recommended (HP): 2 (minimum)
- Packaging Dimensions (LxWxH) (mm): 720x425x1120
- Power Supply (W/V/Ph/HZ): 60/220/1/50
- Daesung Regulator CO2atribut:
- Use for: CO2
- Chiyoda Seiki Nitrogen Regulator AHN-1 (Regulator Gas)atribut:
- Manufacturing Number: AHN-1
- Dimensions (cm): 10x10x15
- Type: High-Precision Regulators
- Weight (kg): 1.5
- TEKIRO Heavy Duty Welding Regulator (Regulator Las)Deskripsi:DUAL PRESSURE GAUGE:The regulator is equipped with an easyto-use dual pressure gauge made of high quality materials.The measurement range is from 0.01 MPa to 0.15 MPa.atribut:
- Inlet Connection: BSP (British Standard Pipe)
- Outlet Connection: M16xP1.5(L) + Hose Nipple
Daftar Harga regulator nitrogen Terbaru October 2026
| Morris Two Stage Gas Regulator Harris (Regulator Gas) | Rp1.999.900 |
| SMITH EQUIPMENT Gas Regulator (Regulator Gas) | Rp5.399.900 |
| Chiyoda Seiki Nitrogen Regulator (Regulator Gas) | Rp1.699.900 |
| Yamato Nitrogen Gas Regulator (Regulator Gas) | Rp4.999.900 |
| Daesung Regulator Nitrogen | Rp359.900 |
| Muraku Nitrogen Regulator (Regulator Gas) | Rp329.900 |
| Yamato Single Stage Reduction Regulator (Regulator Gas) | Rp1.299.900 |
| Max Welder Argon Regulator (Regulator Las) | Rp149.900 |
| TURBOTORCH Gas Regulator | Rp5.499.900 |
| Wipro Gas Regulator (Regulator Gas) | Rp219.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Two%20Stage%20Gas%20Regulator%20Harris%20(Regulator%20Gas)/nwP103671860-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/SMITH%20EQUIPMENT%20Gas%20Regulator%20(Regulator%20Gas)/abP109492371-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Nitrogen%20Gas%20Regulator%20(Regulator%20Gas)/P102624856-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Daesung%20Regulator%20Nitrogen/6hP105444233-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Muraku%20Nitrogen%20Regulator%20(Regulator%20Gas)/ipP107848673-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Single%20Stage%20Reduction%20Regulator%20(Regulator%20Gas)/qlP103672957-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Max%20Welder%20Argon%20Regulator%20(Regulator%20Las)/P102926383-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/TURBOTORCH%20Gas%20Regulator/b3P109492399-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Wipro%20Gas%20Regulator%20(Regulator%20Gas)/9iP108527342-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Harris%20Gas%20Regulator%20(Regulator%20Gas)/8tP109492317-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Single%20Stage%20Gas%20Regulator%20Harris%20(Regulator%20Gas)/nnP103671851-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/TORA%20Yamato%20Gas%20Regulator%20(Regulator%20Gas)/ivP111368679-1.jpg)
/9rP110629351-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/TORA%20Oxygen%20Regulator%20(Regulator%20Las)/piP109059918-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Daesung%20Regulator%20CO2/5aP105444190-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Chiyoda%20Seiki%20Nitrogen%20Regulator%20AHN-1%20(Regulator%20Gas)/mpP103709817-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/TEKIRO%20Heavy%20Duty%20Welding%20Regulator%20(Regulator%20Las)/7dP105678265-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)